Parking Sign, 6 x 12In, WHT/BL, Text, R7-8B

BRADY| Zoro #: G0229047| Mfr #: 103750

$19.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
ANSI Compliant: Yes
Subject Matter: Traffic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0229047 Mfr #: 103750
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentANSI Compliant: Yes
Subject Matter: TrafficDouble-Sided: No
Thickness: 0.090"Mounting Style: With Mounting Holes
Operating Temp. Range: -40 Degrees to 176 Degrees FLegend Style: Text
Legend Color: WhiteItem: Handicap Parking Sign
Sign Shape: RectangleHeight: 6"
OSHA Compliant: YesUV Resistant: No
Legend: Van AccessibleWidth: 12"
Background Color: Blue, WhiteMaterial: Aluminum
Header: No HeaderGlow-in-the-Dark: No
Legend/Background Color: White/BlueStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Retroreflective Grade: EngineerLanguage: English
Country of Origin (subject to change): Mexico

Description

Handicap Parking Sign, Van Accessible, Text, Engineer Grade Aluminum, Height 6 In., Width 12 In., White/Blue, Thickness 0.090 In., Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145

Reviews