PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Handicap Parking Sign, 6 x 12In, GRN/WHT

BRADY| Zoro #: G0223237| Mfr #: 80049

$19.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.090"Legend: $250 FineOperating Temp. Range: -40 Degrees to 176 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0223237 Mfr #: 80049
Thickness: 0.090"Legend: $250 Fine
Operating Temp. Range: -40 Degrees to 176 Degrees FWidth: 12"
OSHA Compliant: YesSubject Matter: Fines
Double-Sided: NoMounting Style: With Mounting Holes
Height: 6"ANSI Compliant: Yes
Background Color: WhiteSign Shape: Rectangle
UV Resistant: NoItem: Handicap Parking Sign
Glow-in-the-Dark: NoRetroreflective Grade: High Intensity Prismatic
Header: No HeaderLegend Style: Text
Material: AluminumLegend Color: Green
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentLegend/Background Color: Green/White
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Language: English
Country of Origin (subject to change): Mexico

Description

Handicap Parking Sign, Sign Subject Matter Parking, Height 6 In., Width 12 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend $250 Fine, Printed Language English, Sign Shape Rectangle

Reviews