Handicap Parking Sign, 9"x9", Fiberglass

BRADY| Zoro #: G0227071| Mfr #: 94307

$145.79 /ea

This item ships free. DetailsStandard ground shipping
Details:
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Item: Railroad Sign
Subject Matter: Fire & Emergency
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0227071 Mfr #: 94307
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Item: Railroad Sign
Subject Matter: Fire & EmergencyMounting Style: With Mounting Holes
Height: 30"Width: 30"
Thickness: 0.090"Legend Color: Black
Glow-in-the-Dark: NoLegend/Background Color: Black/Yellow
Material: AluminumDouble-Sided: No
UV Resistant: NoBackground Color: Black, Yellow
ANSI Compliant: YesGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Operating Temp. Range: -40 Degrees to 175 Degrees FOSHA Compliant: Yes
Sign Shape: SquareLanguage: English
Symbol: Railroad CrossingLegend: R X R
Legend Style: TextRetroreflective Grade: High Intensity Prismatic
Header: No HeaderCountry of Origin (subject to change): Mexico

Product Description

Railroad Sign, RXR, Text and Symbol, Railroad Crossing, Engineer Grade Aluminum, Height 30 In., Width 30 In., Black/Yellow, Thickness 0.090 In., Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145

Product Reviews