Handicap Parking Sign, Wht/Blue, 18x18

BRADY| Zoro #: G0519391| Mfr #: 115488

$59.39 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 18"
Retroreflective Grade: High Intensity Prismatic
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0519391 Mfr #: 115488
Width: 18"Retroreflective Grade: High Intensity Prismatic
Double-Sided: NoSubject Matter: Parking
Symbol: HandicapGlow-in-the-Dark: No
Language: EnglishLegend Color: White
ANSI Compliant: YesItem: Handicap Parking Sign
Legend/Background Color: White/BlueThickness: 0.090"
Legend: Handicapped ParkingHeight: 18"
OSHA Compliant: YesBackground Color: Blue, White
Legend Style: Text and SymbolMaterial: Aluminum
UV Resistant: NoStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Shape: RectangleHeader: No Header
Country of Origin (subject to change): Mexico

Description

Handicap Parking Sign, Handicapped Parking, Text and Symbol, Handicap, Engineer Grade Aluminum, Height 18 In., Width 18 In., White/Blue, Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145

Reviews