BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Hard Hat Emblem Label, English, PK4

BRADY| Zoro #: G0311762| Mfr #: 45330

$2.77 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend/Background Color: Green/WhiteSubject Matter: InformationHeight: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0311762 Mfr #: 45330
Legend/Background Color: Green/WhiteSubject Matter: Information
Height: 2"Metal Detectable: No
Item: Hard Hat Emblem LabelLanguage: English
Width: 2"Legend Color: Green
Legend Style: Symbol and TextMaterial: vinyl
Background Color: Green, WhiteLegend: Safety Committee
Shape: CircleHeader: No Header
Country of Origin (subject to change): United States

Description

Hard Hat Emblem Label, Language English, Legend Safety Committee, Header No Header, Material Vinyl, Height 2 In., Width 2 In., Legend Color Green, Background Color Green, White, Legend Style Symbol and Text, Shape Circle, Package Quantity 4

Reviews