Hard Hat Emblem Label, English, PK4

BRADY| Zoro #: G2031416| Mfr #: 45331

$3.01 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Subject Matter: Personal Protection
Legend/Background Color: Green/White
Language: English
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2031416 Mfr #: 45331
Subject Matter: Personal ProtectionLegend/Background Color: Green/White
Language: EnglishLegend: Work Safely/Think
Metal Detectable: NoHeight: 2"
Width: 2"Legend Color: Green
Material: vinylShape: Circle
Header: No HeaderBackground Color: Green, White
Item: Hard Hat Emblem LabelCountry of Origin (subject to change): United States

Description

Hard Hat Emblem Label, Language English, Legend Work Safely/Think, Header No Header, Material Vinyl, Height 2 In., Width 2 In., Legend Color Green, Background Color Green, White, Legend Style Symbol and Text, Shape Circle, Package Quantity 4

Reviews