KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hard Hat Emblem Label, English, PK4

BRADY| Zoro #: G1874372| Mfr #: 45333

$3.05 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shape: Circle
Legend Style: Text and Symbol
Background Color: Blue, White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1874372 Mfr #: 45333
Shape: CircleLegend Style: Text and Symbol
Background Color: Blue, WhiteLanguage: English
Legend: Wear Safety Glasses At All Times/VisitorHeight: 2"
Subject Matter: Personal ProtectionWidth: 2"
Legend Color: BlueItem: Hard Hat Emblem Label
Material: vinylMetal Detectable: No
Header: No HeaderLegend/Background Color: Blue/White
Country of Origin (subject to change): United States

Description

Hard Hat Emblem Label, Language English, Legend Wear Safety Glasses At All Times/Visitor, Header No Header, Material Vinyl, Height 2 In., Width 2 In., Legend Color Blue, Background Color Blue, White, Legend Style Text and Symbol, Shape Circle, Package Quantity 4

Reviews