Hard Hat Emblem Label, English, PK4

BRADY| Zoro #: G1476072| Mfr #: 49556

$2.74 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: vinylSubject Matter: Personal ProtectionLegend/Background Color: Red/white
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1476072 Mfr #: 49556
Material: vinylSubject Matter: Personal Protection
Legend/Background Color: Red/whiteHeight: 2"
Legend Style: Symbol and TextHeader: No Header
Legend Color: RedLegend: Emergency Response Team
Item: Hard Hat Emblem LabelWidth: 2"
Language: EnglishMetal Detectable: No
Shape: CircleBackground Color: Red, White
Country of Origin (subject to change): United States

Description

Package Quantity 4

Reviews