PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Hard Hat Emblem Label, English, PK4

BRADY| Zoro #: G0806251| Mfr #: 49577

$2.77 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: vinylSubject Matter: InformationLegend/Background Color: Green/White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0806251 Mfr #: 49577
Material: vinylSubject Matter: Information
Legend/Background Color: Green/WhiteHeight: 2"
Legend Style: Symbol and TextHeader: No Header
Legend Color: GreenLegend: Safe Worker No Accidents
Item: Hard Hat Emblem LabelWidth: 2"
Language: EnglishMetal Detectable: No
Shape: CircleBackground Color: Green, White
Country of Origin (subject to change): United States

Description

Package Quantity 4

Reviews