KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hard Hat Emblem Label, Green/White

BRADY| Zoro #: G1922401| Mfr #: 49552

$2.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shape: Circle
Legend Style: Text and Symbol
Background Color: Green, White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1922401 Mfr #: 49552
Shape: CircleLegend Style: Text and Symbol
Background Color: Green, WhiteLanguage: English
Legend: Safe Worker No Accidents/1 YearHeight: 2"
Subject Matter: InstructionWidth: 2"
Legend Color: GreenItem: Hard Hat Emblem Label
Material: vinylMetal Detectable: No
Header: No HeaderLegend/Background Color: Green/White
Country of Origin (subject to change): United States

Description

Hard Hat Emblem Label, Language English, Legend Safe Worker No Accidents/1 Year, Header No Header, Material Vinyl, Height 2 In., Width 2 In., Legend Color Green, Background Color Green, White, Legend Style Text and Symbol, Shape Circle

Reviews