Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

Hazardous Waste Labl, Semi-Glss Ppr, PK100

  • Zoro #: G5583767
  • Mfr #: 60447

$31.92 ($0.32/unit)

Details
  • Height: 6"
  • Shape: Square
  • Write on Surface: Yes
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Brady #60447 Specifications

  • Zoro #: G5583767
  • Mfr #: 60447
Height: 6" Shape: Square
Write on Surface: Yes Header Background Color: Green
Width: 6" Self-Adhesive: Yes
Legend: Optional Information Shipper________Address_______City, State, Zip_______Contents_______ Legend/Background Color: White/Green
Header: Non-Hazardous Waste Laminated: No
Background Color: White Item: Hazardous Waste Label
Legend Color: Green Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style: Text Material: Paper
Header Legend Color: White Language: English
Indoor/Outdoor Usage: Indoor Only Country of Origin (subject to change): Mexico

Description

Zoro has safety signs in a wide variety of sizes, shapes, mounting styles, standards and even multiple and bilingual languages Product specs for this Hazardous Waste Label include the following: MATERIAL: Paper, WIDTH: 6", HEIGHT: 6"

Reviews of Brady #60447