1-29/32" x 1/2", Heat Shrink Wire Sleeves, White

BRADY| Zoro #: G1447643| Mfr #: PTS-1.90-500-321

$516.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: ASTM D 882; ASTM D 1000; ASTM G 155; MIL-M-81531; MIL-STD-202
Min. Wire Size: 0.160"
Legend: Blank
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1447643 Mfr #: PTS-1.90-500-321
Standards: ASTM D 882; ASTM D 1000; ASTM G 155; MIL-M-81531; MIL-STD-202Min. Wire Size: 0.160"
Legend: BlankHeight: 1/2"
Item: Heat Shrink Wire SleevesMax. Lines of Print: 4
For Use With: TLS 2200(R) and TLS-PC Link(TM) Thermal Transfer Portable PrintersWidth: 1-29/32"
Max. Wire Size: 0.235"Material: Heat Shrink Polyolefin
Labels per Roll: 500Color: White
Country of Origin (subject to change): United States

Description

Heat Shrink Wire Sleeves, Color White, Legend Blank, Width 1-29/32 In., Height 1/2 In., Material Heat Shrink Polyolefin, Min. Wire Size 0.160 In., Max. Wire Size 0.235 In., For Use With TLS 2200(R) and TLS-PC Link(TM) Thermal Transfer Portable Printers, Labels per Roll 500, Max. Lines of Print 4, Standards ASTM D 882; ASTM D 1000; ASTM G 155; MIL-M-81531; MIL-STD-202

Reviews