High Adhes Self Lam Vinyl Wire and Cable Lbl 3.187in H x 1.9in W WT/CL 1500/RL

  • Mfr # THT-66-417-1.5

  • Zoro # G715722393


product price:  $529.99
/ea
Free Shipping & Returns

Key Features

Application
Data and Telecommunications Labeling; Electrical Labeling; Laboratory Labeling; Wire and Cable Labeling
Label Color
Clear/White
Label Finish
Matte
Label Media Format
Roll
Labels per Roll
1500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
THT-66-417-1.5
Zoro #
G715722393
UPC #
754473615628
Country of Origin
United States

Dimensions

Width
1.9 in

Details

Application
Data and Telecommunications Labeling; Electrical Labeling; Laboratory Labeling; Wire and Cable Labeling
Label Color
Clear/White
Label Finish
Matte
Label Media Format
Roll
Labels per Roll
1500
Resistance Properties
Chemical-Resistant; Humidity-Resistant; Oil-Resistant; Water-Resisitant; Weather-Resistant

Description

Keep your wire identification secure with this self-laminating marker with extra-strong adhesive. The extra-strong adhesive makes these markers ideal for small-gauge wires. Features a white printable area and a clear tail that wraps around the marker. Tail serves as an overlaminate to protect the print. A ribbon is required to print this material. Use Part Number IP-R4307 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R4307 for a different printer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.