Housekeeping Sign, 7" x 10", Plastic

BRADY| Zoro #: G0757364| Mfr #: 22832

$7.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Housekeeping Sign
Mounting Style: With Mounting Holes
Height: 7"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0757364 Mfr #: 22832
Item: Housekeeping SignMounting Style: With Mounting Holes
Height: 7"Width: 10"
UV Resistant: NoHeader: No Header
ANSI Compliant: YesThickness: 0.060"
OSHA Compliant: YesLegend Color: White
Sign Shape: RectangleGlow-in-the-Dark: No
Legend/Background Color: Blue/WhiteMaterial: polystyrene
Language: EnglishLegend Style: Text
Double-Sided: NoSubject Matter: Cleaning & Maintenance
Legend: Clean Up And Keep CleanStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Retroreflective Grade: Not RetroreflectiveBackground Color: Blue
Country of Origin (subject to change): United States

Product Description

Housekeeping Sign, Clean Up And Keep Clean, Text, English, Plastic, Mounting Style Surface, Height 7 In., Width 10 In., Blue/White, Thickness 0.060 In., Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Product Reviews