BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Notice Sign, 7 x 10In, WHT/BL, PLSTC, ENG

BRADY| Zoro #: G0202833| Mfr #: 22842

$8.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Housekeeping Sign
Mounting Style: With Mounting Holes
Height: 7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0202833 Mfr #: 22842
Item: Housekeeping SignMounting Style: With Mounting Holes
Height: 7"Width: 10"
UV Resistant: NoHeader: No Header
ANSI Compliant: YesThickness: 0.060"
OSHA Compliant: YesLegend Color: White
Sign Shape: RectangleGlow-in-the-Dark: No
Legend/Background Color: White/blueMaterial: polystyrene
Language: EnglishLegend Style: Text
Double-Sided: NoSubject Matter: Cleaning and Maintenance
Legend: Keep This Place Clean and OrderlyStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Retroreflective Grade: Not RetroreflectiveBackground Color: Blue
Country of Origin (subject to change): Mexico

Description

Housekeeping Sign, Keep This Place Clean and Orderly, Text, English, Plastic, Mounting Style Surface, Height 7 In., Width 10 In., White/Blue, Thickness 0.060 In., Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Reviews