Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

ID. Label, 3inHx7inW, HP Polyester, PK25

  • Zoro #: G5691226
  • Mfr #: 60256
$35.99 ($1.44/unit)
  • Header: No Header
  • Material: Polyester
  • Width: 7 in
See full product details
Orders over $75 ship free.

Brady #60256 Specifications

  • Zoro #: G5691226
  • Mfr #: 60256
  • Header: No Header
  • Material: Polyester
  • Width: 7 in
  • Height: 3 in
  • Standards: Globally Harmonized System of Classification and Labeling of Chemicals (GHS), NFPA 704, OSHA 1910.1200
  • Subject Matter: Information
  • Language: English
  • Shape: Rectangle
  • Mounting Style: Self-adhesive
  • Legend: Toluene
  • Background Color: Red
  • Legend/Background Color: Red/Yellow
  • Write on Surface: No
  • Laminated: Yes
  • Indoor/Outdoor Usage: Indoor/Outdoor
  • Self-Adhesive: Yes
  • Legend Color: Red
  • Legend Style: Text
  • Item: Identification Label
  • UV Resistant: No
  • Metal Detectable: No
  • Thickness: 0.01 in
  • Retroreflective Grade: Not Retroreflective
  • Anti-Slip Surface: No
  • Outdoor Life Expectancy: 5 to 8 yr
  • Mirror Print: No
  • Sign Header Text Color: No Header
  • Corrosion Resistant: No
  • Average Outdoor Durability: 5 to 8 yr
  • Depth: 7/200 in
  • Sign Legend Style: Text
  • Maximum Service Temperature: 230 Degrees F
  • NFPA Standard: NFPA 704
  • Mounting Pattern: No Mounting Holes
  • Sign Shape: Horizontal Rectangle
  • Glow In The Dark: No
  • ADA Compliant: No
  • Sign Mounting Location: Post, Wall
  • Adhesive Type: Acrylic
  • Chemical Resistant: Yes
  • ANSI 969 Compliant: No
  • Graffiti Resistant: No
  • Sign Material: Polyester
  • Adhesive Style: Permanent
  • Includes Mounting Hardware: No
  • Minimum Application Temperature: 0 Degrees F
  • Printed Language: English
  • Protective Coating: Clear Film Laminate
  • Minimum Service Temperature: -40 Degrees F
  • Number of Printed Sides: 1
  • Sign Header: No Header
  • Sign Legend: TOLUENE
  • Sign Mounting Style: Adhesive
  • State Specific Sign: No
  • Abrasion Resistant: Yes
  • Material Properties: Flexible
  • Package Quantity: 25
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Identification Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend TOLUENE, Sign Legend Style Text, Package Quantity 25

Reviews of Brady #60256