JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Indoor/Outdoor Simulated Camera

BRADY| Zoro #: G1319613| Mfr #: 95140

$62.54 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1319613 Mfr #: 95140
Legend: BLANKColor: WHITE
Battery: (2) CHeight: 2-3/4"
Type: Indoor/Outdoor BoxItem: Indoor/Outdoor Simulated Camera
Width: 2-1/2"Length: 7-1/2"
Material: StyreneCountry of Origin (subject to change): United States

Product Description

Indoor/Outdoor Simulated Camera, Indoor/Outdoor Box, Material Styrene, Color White, Length 7-1/2 In., Width 2-1/2 In., Height 2-3/4 In., Legend Blank

Product Reviews

Save 15%. Sign up for Z-mail.