Brady
Keyed Padlock, Extended, Rectangular Reinforced Steel Body, Hardened Steel Shackle, 3/4 in W
- Zoro #: G6055874
- Mfr #: 123250
Hover or click to zoom Tap to zoom
Key Features
- Item: Keyed Padlock
- Body Material: Steel
- For Use With: Lockout/Tagout, Security
- Shackle Dia.: 17/64 in
- Body Color: Brown
- Shackle Type: Extended
- Includes: One Key Per Padlock
- Padlock Body Shape: Rectangular
$17.00
Subtotal: $17.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Brady #123250 Specifications
- Zoro #: G6055874
- Mfr #: 123250
- UPC #: 754473720025
- Item: Keyed Padlock
- Body Material: Steel
- For Use With: Lockout/Tagout, Security
- Shackle Dia.: 17/64 in
- Body Color: Brown
- Shackle Type: Extended
- Includes: One Key Per Padlock
- Padlock Body Shape: Rectangular
- Shackle Material: Steel
- Shackle Height: 3 in
- Shackle Width: 3/4 in
- Body Finish: Laminated
- Non Removable Key: Yes
- Body Width: 1 5/16 in
- Number of Pins: 5
- Body Height: 1 1/5 in
- Number of Keys: 1
- Key Type: Different
- Marine Grade Weather Proof: Yes
- Number of Bumpers: 1
- Body Thickness: 1 in
- Control Key Registration Required: No
- Weather Proof: Yes
- Standards: OSHA 1910.147
- Product Type: Keyed Padlock
- Overall Width: 1.7 in
- Body Material_Coating_Combined: Steel Laminated
- Non-Removable Key: Yes
- Shackle Material Coating: Triple Coated
- Features: Key-Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Lock Set Keyed Alike
- Body Dimensions (H x W)_Combined: 1 1/10 in x 1 7/10 in
- Width Across Shackle: 3/4 in
- Key Style: Standard
- Body Shape: Rectangular
- Number of Keys Included: 1
- Body Material Coating: Laminated
- Recyclock_Combined: 123250 BRADY
- Header: None/No Header
- Minimum Temperature: -70 Degrees F
- Shackle Diameter: 1/4 in
- Number of Tumbler Pins: 5
- Key Combinations: 15,000+
- Body Size: Standard Body
- Resistance Properties: Corrosion Resistant
- Body Dimensions: 1 7/10 in x 1 1/10 in
- Body H x W x T: 1 1/10 in x 1 7/10 in x 1 in
- Opening Type: Key
- Labeling: No Label or Tag
- Horizontal Shackle Clearance: 4/5 in
- Shackle Length: Extended
- Vertical Shackle Clearance: 3 in
- Padlock Brand: BRADY
- Body Material_Broad: Steel
- Tumbler Mechanism_Broad: Standard Cut 5 Pin
- Lock Material: Steel Body with Hardened Steel Shackle
- Pack Quantity_Broad: Select Color and Pack Size
- Maximum Temperature: 210 Degrees F
- Key Mechanism_Broad: 5 Pin
- For Location: Outdoor
- Padlock Body Material: Steel
- Country of Origin (subject to change): Germany
Description
Keyed Padlock, Body Color Brown, Body Height 1 1/10 in, Body Material Steel, Body Thickness 1 in, Body Width 1 7/10 in, Header None/No Header, Horizontal Shackle Clearance 4/5 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 3 in, Shackle Material Hardened Steel, Shackle Type Extended, Vertical Shackle Clearance 3 in, Width Across Shackle 3/4 in, Body Material Coating Laminated
Reviews of Brady #123250
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- BRADY Keyed Padlock, Open, Rectangular Reinforced Steel Body, Hardened Steel Shackle, 23/32 in W 118939
- BRADY Keyed Padlock, Extended, Rectangular Reinforced Steel Body, Hardened Steel Shackle, 3/4 in W 123262
- BRADY Keyed Padlock, Extended, Rectangular Reinforced Steel Body, Hardened Steel Shackle, 3/4 in W 118975
- BRADY Keyed Padlock, Open, Rectangular Reinforced Steel Body, Hardened Steel Shackle, 23/32 in W 143134
- BRADY Keyed Padlock, Extended, Rectangular Reinforced Steel Body, Hardened Steel Shackle, 3/4 in W 118941
- BRADY Keyed Padlock, Extended, Rectangular Reinforced Steel Body, Hardened Steel Shackle, 3/4 in W 123274
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 11/16 in W 19346
- ABUS ABUS T84MB by 30 C KA 30mm Body Brass Padlock; Black - Pack of 3 85413
- ABUS ABUS 64TI by 40 C KD Titalium Aluminum Alloy Keyed Different Padlock 65977
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W 19708
- BRINKS Keyed Different Padlock, Laminated Steel, 40mm, High Security 172-40001
- Brady Keyed Padlocks