Brady

Keyed Padlock, Extended, Rectangular Reinforced Steel Body, Hardened Steel Shackle, 3/4 in W

Brady Keyed Padlock,  Extended,  Rectangular Reinforced Steel Body,  Hardened Steel Shackle,  3/4 in W 143142
Hover or click to zoom Tap to zoom
Key Features
  • Item: Keyed Padlock
  • Body Material: Reinforced Steel
  • For Use With: Lockout/Tagout, Security
  • Shackle Dia.: 17/64 in
  • Body Color: Green
  • Shackle Type: Extended
  • Includes: One Key Per Padlock
  • Padlock Body Shape: Rectangular
See full product details
$15.47

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Brady #143142 Specifications

  • Item: Keyed Padlock
  • Body Material: Reinforced Steel
  • For Use With: Lockout/Tagout, Security
  • Shackle Dia.: 17/64 in
  • Body Color: Green
  • Shackle Type: Extended
  • Includes: One Key Per Padlock
  • Padlock Body Shape: Rectangular
  • Shackle Material: Hardened Steel
  • Shackle Height: 2 in
  • Shackle Width: 3/4 in
  • Body Finish: Laminated
  • Non Removable Key: Yes
  • Body Height: 1 1/5 in
  • Body Thickness: 1 in
  • Number of Pins: 5
  • Key Type: Different
  • Control Key Registration Required: No
  • Number of Keys: 1
  • Body Width: 1 5/16 in
  • Weather Proof: Yes
  • Marine Grade Weather Proof: Yes
  • Number of Bumpers: 1
  • Standards: OSHA 1910.147
  • Product Type: Keyed Padlock
  • Country of Origin (subject to change): Germany

Description

Keyed Padlock, Key Type Different, Body Material Reinforced Steel, Shackle Dia. 17/64 in, Shackle Height 2 in, Shackle Material Hardened Steel, Shackle Width 3/4 in, Body Width 1 5/16 in, Body Thickness 1 in, Includes One Key Per Padlock, Standards OSHA 1910.147, Body Height 1 1/5 in, Body Finish Laminated, Body Color Green, Shackle Type Extended, Number of Bumpers 1, Control Key Registration Required No

Reviews of Brady #143142

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.