BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

0.750" x 1-1/2" Orange/Translucent Label, Self Laminating Vinyl

BRADY| Zoro #: G0375803| Mfr #: PTL-30-427-OR

$43.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -40 Degrees to 158 Degrees F
Item: Label
Material: Self Laminating Vinyl
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0375803 Mfr #: PTL-30-427-OR
Temp. Range: -40 Degrees to 158 Degrees FItem: Label
Material: Self Laminating VinylLabels per Roll: 250
Legend: BlankHeight: 1-1/2"
Standards: ASTM D 1000; ASTM D 2979; ASTM G 155; UL RecognizedFor Use With: TLS 2200(R)
Width: 3/4"Color: Orange/Translucent
Country of Origin (subject to change): United States

Description

Label, Color Orange/Translucent, Legend Blank, Material Self Laminating Vinyl, Width 0.750 In., Height 1-1/2 In., For Use With TLS 2200(R), Temp. Range -40 Degrees to 158 Degrees F, Labels per Roll 250, Standards ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized

Reviews