BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1-1/2" x 1" White on Translucent Label, Self Laminating Vinyl

BRADY| Zoro #: G2132925| Mfr #: PTL-104-427

$46.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Self Laminating VinylStandards: ASTM D 1000; ASTM D 2979; ASTM G 155; UL RecognizedFor Use With: TLS 2200(R)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2132925 Mfr #: PTL-104-427
Material: Self Laminating VinylStandards: ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
For Use With: TLS 2200(R)Min. Wire Size: 12 AWG
Legend: BlankLabels per Roll: 250
Item: LabelWidth: 1-1/2"
Height: 1"Max. Wire Size: 10 AWG
Color: White on TranslucentTemp. Range: -40 Degrees to 158 Degrees F
Country of Origin (subject to change): United States

Description

Label, Color White on Translucent, Legend Blank, Width 1-1/2 In., Height 1 In., Material Self Laminating Vinyl, Min. Wire Size 12 AWG, Max. Wire Size 10 AWG, For Use With TLS 2200(R), Labels per Roll 250, Temp. Range -40 Degrees to 158 Degrees F, Standards ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized

Reviews