KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-49/64" x 3/16" Yellow Label, Polyolefin

BRADY| Zoro #: G2373831| Mfr #: PSPT-094-175-YL

$59.39 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized
Legend: Blank
Height: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2373831 Mfr #: PSPT-094-175-YL
Standards: ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL RecognizedLegend: Blank
Height: 3/16"Item: Label
Temp. Range: -40 Degrees to 267 Degrees FMin. Wire Size: 0.023"
For Use With: TLS 2200(R)Width: 1-49/64"
Shrink Ratio: 3:1Max. Wire Size: 0.080"
Material: PolyolefinLabels per Roll: 100
Color: YellowCountry of Origin (subject to change): United States

Description

Label, Color Yellow, Legend Blank, Width 1-49/64 In., Height 3/16 In., Material Polyolefin, Min. Wire Size 0.023 In., Max. Wire Size 0.080 In., For Use With TLS 2200(R), Labels per Roll 100, Shrink Ratio 3:1, Temp. Range -40 Degrees to 267 Degrees F, Standards ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized

Reviews