DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

1-49/64" x 7/16" Yellow Label, Polyolefin

BRADY| Zoro #: G0870414| Mfr #: PSPT-250-175-YL

$85.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Min. Wire Size: 0.094"
Color: Yellow
Legend: Blank
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0870414 Mfr #: PSPT-250-175-YL
Min. Wire Size: 0.094"Color: Yellow
Legend: BlankHeight: 7/16"
Labels per Roll: 100Width: 1-49/64"
Material: PolyolefinTemp. Range: -40 Degrees to 267 Degrees F
Standards: ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL RecognizedMax. Wire Size: 0.215"
For Use With: TLS 2200(R)Item: Label
Shrink Ratio: 3:1Country of Origin (subject to change): United States

Description

Label, Color Yellow, Legend Blank, Width 1-49/64 In., Height 7/16 In., Material Polyolefin, Min. Wire Size 0.094 In., Max. Wire Size 0.215 In., For Use With TLS 2200(R), Labels per Roll 100, Shrink Ratio 3:1, Temp. Range -40 Degrees to 267 Degrees F, Standards ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized

Reviews