1-1/64" x 7/16" Yellow Label, Polyolefin

BRADY| Zoro #: G1227581| Mfr #: PSPT-250-1-YL

$67.11 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Legend: Blank
Temp. Range: -40 Degrees to 267 Degrees F
Material: Polyolefin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1227581 Mfr #: PSPT-250-1-YL
Legend: BlankTemp. Range: -40 Degrees to 267 Degrees F
Material: PolyolefinMax. Wire Size: 0.215"
For Use With: TLS 2200(R)Standards: ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized
Labels per Roll: 100Color: Yellow
Width: 1-1/64"Min. Wire Size: 0.094"
Height: 7/16"Item: Label
Shrink Ratio: 3:1Country of Origin (subject to change): United States

Description

Label, Color Yellow, Legend Blank, Width 1-1/64 In., Height 7/16 In., Material Polyolefin, Min. Wire Size 0.094 In., Max. Wire Size 0.215 In., For Use With TLS 2200(R), Labels per Roll 100, Shrink Ratio 3:1, Temp. Range -40 Degrees to 267 Degrees F, Standards ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized

Reviews