DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

1" x 1-1/2" Yellow on Translucent Label, Self Laminating Vinyl

BRADY| Zoro #: G1634202| Mfr #: PTL-31-427-YL

$57.36 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Min. Wire Size: 10 AWG
Color: Yellow on Translucent
Legend: Blank
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1634202 Mfr #: PTL-31-427-YL
Min. Wire Size: 10 AWGColor: Yellow on Translucent
Legend: BlankHeight: 1-1/2"
Labels per Roll: 250Width: 1"
Material: Self Laminating VinylTemp. Range: -40 Degrees to 158 Degrees F
Standards: ASTM D 1000; ASTM D 2979; ASTM G 155; UL RecognizedMax. Wire Size: 4 AWG
For Use With: TLS 2200(R)Item: Label
Country of Origin (subject to change): Mexico

Description

Label, Color Yellow on Translucent, Legend Blank, Width 1 In., Height 1-1/2 In., Material Self Laminating Vinyl, Min. Wire Size 10 AWG, Max. Wire Size 4 AWG, For Use With TLS 2200(R), Labels per Roll 250, Temp. Range -40 Degrees to 158 Degrees F, Standards ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized

Reviews