KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" x 1-1/4" White on Translucent Label, Self Laminating Vinyl

BRADY| Zoro #: G2389843| Mfr #: PTL-103-427

$40.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Legend: Blank
Height: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2389843 Mfr #: PTL-103-427
Standards: ASTM D 1000; ASTM D 2979; ASTM G 155; UL RecognizedLegend: Blank
Height: 1-1/4"Item: Label
Temp. Range: -40 Degrees to 158 Degrees FMin. Wire Size: 10 AWG
For Use With: TLS 2200(R)Width: 1"
Max. Wire Size: 4 AWGMaterial: Self Laminating Vinyl
Labels per Roll: 250Color: White on Translucent
Country of Origin (subject to change): United States

Description

Label, Color White on Translucent, Legend Blank, Width 1 In., Height 1-1/4 In., Material Self Laminating Vinyl, Min. Wire Size 10 AWG, Max. Wire Size 4 AWG, For Use With TLS 2200(R), Labels per Roll 250, Temp. Range -40 Degrees to 158 Degrees F, Standards ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized

Reviews