1" x 1" Yellow on Translucent Label, Self Laminating Vinyl

BRADY| Zoro #: G1315526| Mfr #: PTL-19-427-YL

$37.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend: Blank
Temp. Range: -40 Degrees to 158 Degrees F
Material: Self Laminating Vinyl
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1315526 Mfr #: PTL-19-427-YL
Legend: BlankTemp. Range: -40 Degrees to 158 Degrees F
Material: Self Laminating VinylMax. Wire Size: 10 AWG
Standards: ASTM D 1000; ASTM D 2979; ASTM G 155; UL RecognizedLabels per Roll: 250
Color: Yellow on TranslucentWidth: 1"
Min. Wire Size: 12 AWGHeight: 1"
Item: LabelFor Use With: TLS 2200(R)
Country of Origin (subject to change): United States

Description

Label, Color Yellow on Translucent, Legend Blank, Width 1 In., Height 1 In., Material Self Laminating Vinyl, Min. Wire Size 12 AWG, Max. Wire Size 10 AWG, For Use With TLS 2200(R), Labels per Roll 250, Temp. Range -40 Degrees to 158 Degrees F, Standards ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized

Reviews