Brady
Label, 1 in W, Outdoor, Clear
Mfr # M7C-1000-595-CL
Zoro # G808434851
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Printer Series Compatibility BMP71, M710
- Width 1 in
- Standards ASTM D 2979, ASTM D 523
- Label Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M7C-1000-595-CL
- Zoro # G808434851
- UPC # 888434589120
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Width | 1 in |
Roll Length | 50 ft |
Label Thickness | 0.004 in |
Description
Label, Adhesive Properties Permanent, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Clear, Label Finish Gloss, Label Material Vinyl, Material Properties Aggressive Adhesive, Harsh Environment, Outdoor Durable, Printer Series Compatibility BMP71, M710, Recommended Ribbon M7-R6000, Roll Length 50 ft, Width 1 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Argon, Brown, 1-1/2 to2-3/8 In (4291-B)
- MILWAUKEE TOOL Safety Goggles, Black/Red, Polycarbonate (48-73-2065)
- 3M Anti-Slip Tape, Black, 6 in x 60 ft. (610)
- JUSTIN ORIGINAL WORKBOOTS Size 10 Men's Western Boot Steel Work Boot, Brown (SE4661)
- BRADY Label, 3 in W, White (M7-22-423)
- BRADY Label, 1 1/2 in W, Clear; Green (M6-32-427-GR)
- BRADY Label, 1 13/64 in W, White (M7-168-593)
- BRADY Label, 1 51/64 in W, White (M7-169-593)
- BRADY Label, 1 1/2 in W, White (M6-31-483)
- BRADY Label, 1 in W, Clear; White (BM-19-427)
- BRADY Label, 1 in W, Outdoor, Blue (M7C-1000-595-BL)
- Brady Safety Labels