BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1" x 9/32" White Label, Vinyl Cloth

BRADY| Zoro #: G1732403| Mfr #: PTL-15-498

$66.55 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Labels per Roll: 750Item: LabelStandards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1732403 Mfr #: PTL-15-498
Labels per Roll: 750Item: Label
Standards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL RecognizedWidth: 1"
For Use With: Mfr. No. TLS2200Color: White
Material: Vinyl clothHeight: 9/32"
Legend: BlankCountry of Origin (subject to change): Mexico

Description

Label, Color White, Legend Blank, Width 1 In., Height 9/32 In., Material Vinyl Cloth, For Use With Mfr. No. TLS2200, Labels per Roll 750, Standards ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized, Package Quantity 750

Reviews