SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2" x 1-1/4" White on Translucent Label, Self Laminating Vinyl

BRADY| Zoro #: G1930372| Mfr #: PTL-102-427

$20.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White on TranslucentMaterial: Self Laminating VinylTemp. Range: -40 Degrees to 158 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1930372 Mfr #: PTL-102-427
Color: White on TranslucentMaterial: Self Laminating Vinyl
Temp. Range: -40 Degrees to 158 Degrees FLabels per Roll: 250
Height: 1-1/4"For Use With: TLS 2200(R)
Min. Wire Size: 10 AWGLegend: Blank
Item: LabelMax. Wire Size: 4 AWG
Width: 1/2"Standards: ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Country of Origin (subject to change): United States

Description

Label, Color White on Translucent, Legend Blank, Width 1/2 In., Height 1-1/4 In., Material Self Laminating Vinyl, Min. Wire Size 10 AWG, Max. Wire Size 4 AWG, For Use With TLS 2200(R), Labels per Roll 250, Temp. Range -40 Degrees to 158 Degrees F, Standards ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized

Reviews