Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

1/2" x 3/4" White on Translucent Label, Self Laminating Vinyl

  • Zoro #: G2202785
  • Mfr #: PTL-11-427

$41.99 ($0.08/unit)

  • Width: 1/2"
  • Labels per Roll: 500
  • Item: Label
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Brady #PTL-11-427 Specifications

  • Zoro #: G2202785
  • Mfr #: PTL-11-427
Width: 1/2" Labels per Roll: 500
Item: Label Color: White on Translucent
For Use With: Mfr. No. TLS2200 Standards: ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Material: Self Laminating Vinyl Legend: Blank
Height: 3/4" Country of Origin (subject to change): Mexico

Description

Take a look at the features for Brady Label. Color: White on Translucent, Width: 1/2", Material: Self Laminating Vinyl.

Reviews of Brady #PTL-11-427