KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" x 3/4" White Label, Vinyl Cloth

BRADY| Zoro #: G0869224| Mfr #: PTL-11-498

$46.01 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Legend: Blank
For Use With: Mfr. No. TLS2200
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0869224 Mfr #: PTL-11-498
Standards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL RecognizedLegend: Blank
For Use With: Mfr. No. TLS2200Color: White
Width: 1/2"Material: Vinyl cloth
Height: 3/4"Item: Label
Labels per Roll: 500Country of Origin (subject to change): Mexico

Description

Wire Marker, Width 0.50 Inch, Material Vinyl Cloth, Height 0.75 Inch, Maximum 11 Characters per Line for Font 2, Maximum 8 Lines of Text for Font 2, Maximum 5 Characters per Line for Font 7, Maximum 4 Lines of Text for Font 7, Maximum 3 Characters per Line for Font 10, Maximum 2 Lines of Text for Font 10, Color White, Approximate Wire Gauge 10-16, Use with G1408653, Roll, Package 500

Reviews