KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" x 1-7/16" White on Translucent Label, Self Laminating Vinyl

BRADY| Zoro #: G0838467| Mfr #: THT-8-427-10

$267.29 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1/2"
Temp. Range: -40 Degrees to 158 Degrees F
Max. Wire Size: 1 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0838467 Mfr #: THT-8-427-10
Width: 1/2"Temp. Range: -40 Degrees to 158 Degrees F
Max. Wire Size: 1 AWGItem: Label
Labels per Roll: 10,000Color: White on Translucent
Legend: BlankHeight: 1-7/16"
Material: Self Laminating VinylStandards: ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Country of Origin (subject to change): Mexico

Description

Label, Color White on Translucent, Legend Blank, Width 1/2 In., Height 1-7/16 In., Material Self Laminating Vinyl, Max. Wire Size 1 AWG, Labels per Roll 10,000, Temp. Range -40 Degrees to 158 Degrees F, Standards ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized

Reviews