HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

2" x 1-1/2" White on Translucent Label, Self Laminating Vinyl

BRADY| Zoro #: G0554802| Mfr #: PTL-107-427

$55.53 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Min. Wire Size: 10 AWG
Color: White on Translucent
Legend: Blank
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0554802 Mfr #: PTL-107-427
Min. Wire Size: 10 AWGColor: White on Translucent
Legend: BlankHeight: 1-1/2"
Labels per Roll: 100Width: 2"
Material: Self Laminating VinylTemp. Range: -40 Degrees to 158 Degrees F
Standards: ASTM D 1000; ASTM D 2979; ASTM G 155; UL RecognizedMax. Wire Size: 4 AWG
For Use With: TLS 2200(R)Item: Label
Country of Origin (subject to change): United States

Description

Label, Color White/Translucent, Legend Blank, Width 2.000 In., Height 1.500 In., Material Self Laminating Vinyl, Min. Wire Size 10 AWG, Max. Wire Size 4 AWG, For Use With TLS 2200(r), Labels per Roll 100, Temp. Range -40 Degrees to 158 Degrees F, Standards UL, RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC

Reviews