2" x 21/64" White Label, Irradiated Polyolefin

BRADY| Zoro #: G1022366| Mfr #: 3PS-187-2-WT

$1538.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 2"
Labels per Roll: 2500
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1022366 Mfr #: 3PS-187-2-WT
Width: 2"Labels per Roll: 2500
Color: WhiteShrink Ratio: 3:1
Temp. Range: -40 Degrees to 350 Degrees FMax. Wire Size: 0.150"
Item: LabelLegend: Blank
Height: 21/64"Material: Irradiated Polyolefin
Standards: ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL RecognizedMin. Wire Size: 0.062"
Country of Origin (subject to change): United States

Description

Label, Color White, Legend Blank, Width 2 In., Height 21/64 In., Material Irradiated Polyolefin, Min. Wire Size 0.062 In., Max. Wire Size 0.150 In., Labels per Roll 2500, Shrink Ratio 3:1, Temp. Range -40 Degrees to 350 Degrees F, Standards ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized

Reviews