Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2" x 7/16" White Label, Irradiated Polyolefin

  • Zoro #: G0502424
  • Mfr #: 3PS-250-2-WT

$1,669.70

  • Legend: Blank
  • Labels per Roll: 2500
  • Temp. Range: -40 Degrees to 350 Degrees F
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Brady #3PS-250-2-WT Specifications

  • Zoro #: G0502424
  • Mfr #: 3PS-250-2-WT
Legend: Blank Labels per Roll: 2500
Temp. Range: -40 Degrees to 350 Degrees F Standards: ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized
Width: 2" Max. Wire Size: 0.215"
Color: White Material: Irradiated Polyolefin
Height: 7/16" Shrink Ratio: 3:1
Item: Label Min. Wire Size: 0.094"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Label, Color White, Legend Blank, Width 2 In., Height 7/16 In., Material Irradiated Polyolefin, Min. Wire Size 0.094 In., Max. Wire Size 0.215 In., Labels per Roll 2500, Shrink Ratio 3:1, Temp. Range -40 Degrees to 350 Degrees F, Standards ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized

Reviews of Brady #3PS-250-2-WT