Brady
2" x 15/64" White Label, Irradiated Polyolefin, PS-125-2-WT
Mfr # PS-125-2-WT
Zoro # G1196054
Free Shipping & Returns
$1,316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP11, BBP12, BBP72, i5100, i7100, IP Series, THT
- Legend Blank
- Color White ( Matte )
- Material Irradiated Polyolefin
- Temp. Range -40 Degrees to 350 Degrees F
Explore More Products
- BRADY Wire Markers, Legend 300-324, Blk/Wht, PK25 WM-300-324-PK
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-18-361-2.5 LAT-18-361-2.5
- BRADY Wire Markers, Legend 1, Black/White, PK5 WM-1-VP
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: 46 to 90, 10PK PWM-PK-14
- BRADY 3" x 1" White Label, Ultra Aggressive Polyester THT-18-483-3
- BRADY 1" x 3-3/4" White on Translucent Label, Self Laminating Vinyl THT-10-427-3
- BRADY Clip Sleeve Wire Mrkrs, D, Blk/Wht, PK50 SCN23-D
- BRADY 1" x 2-7/16" Pink Wire Marking Sleeves, PS-1500-2-PK-2 PS-1500-2-PK-2
- BRADY 2" x 1-21/32" Black Wire Marking Sleeves, B33D-1000-2-345BK B33D-1000-2-345BK
- BRADY Wire Markers, Legend 4, Black/White, PK25, TMM-4-PK TMM-4-PK
- PANDUIT P1cass, Self-Lamlbl, 1" x 4"l, 1"wh S100X400VAC
- Brady Electrical Labels