Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Label, 2 in W, 1 in L

  • Zoro #: G0490183
  • Mfr #: THTEP-173-593-.5BK
Brady Label,  2 in W,  1 in L THTEP-173-593-.5BK
Brady Label,  2 in W,  1 in L THTEP-173-593-.5BK
Brady Label,  2 in W,  1 in L THTEP-173-593-.5BK
$233.99
  • Labels per Roll: 500
  • Length: 1 in
  • Adhesive: Yes
See full product details
This item ships free.

Brady #THTEP-173-593-.5BK Specifications

  • Zoro #: G0490183
  • Mfr #: THTEP-173-593-.5BK
Labels per Roll: 500 Length: 1 in
Adhesive: Yes Material: Glossy Polyester
Printer Series Compatibility: Thermal Transfer Printer Tape Format: Die Cut - Tag
Background Color: Black Width: 2 in
Temp. Range: -20 Degrees to 212 Degrees F Standards: ASTM D 1000; ASTM D 2979; UL Recognized
Label Type: Polyester Height: 1 in
Printer Series Compatability: Thermal Transfer Printer Legend: No Legend
Item: Label Application: Raised Panel Labels
Color: Black For Use With: Thermal Transfer Printers
Label Material: Glossy Polyester B593 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Label, Labels per Roll 500, Material Glossy Polyester, Label Type Polyester

Reviews of Brady #THTEP-173-593-.5BK