SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

0.750" x 1-1/2" Blue/Translucent Label, Self Laminating Vinyl

BRADY| Zoro #: G1465931| Mfr #: PTL-30-427-BL

$44.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -40 Degrees to 158 Degrees FMaterial: Self Laminating VinylLegend: Blank
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1465931 Mfr #: PTL-30-427-BL
Temp. Range: -40 Degrees to 158 Degrees FMaterial: Self Laminating Vinyl
Legend: BlankFor Use With: TLS 2200(R)
Item: LabelColor: Blue/Translucent
Labels per Roll: 250Height: 1-1/2"
Width: 3/4"Standards: ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Country of Origin (subject to change): United States

Description

Label, Blue/Translucent, Label Type Self Laminating Vinyl, Width 3/4 In., Length 1-1/2 In., Legend Blank, Temp. Range -40 Degrees to 158 Degrees F, Labels per Roll 250, Background Color Blue/Translucent

Reviews