KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" x 2-1/2" Blue on Translucent Label, Vinyl

BRADY| Zoro #: G0349343| Mfr #: PTL-21-427-BL

$33.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 2-1/2"
For Use With: TLS 2200(R) Thermal Transfer Portable Printer
Standards: ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0349343 Mfr #: PTL-21-427-BL
Height: 2-1/2"For Use With: TLS 2200(R) Thermal Transfer Portable Printer
Standards: ASTM D 1000; ASTM D 2979; ASTM G 155; UL RecognizedWidth: 1"
Legend: BlankMaterial: vinyl
Labels per Roll: 100Temp. Range: -40 Degrees to 158 Degrees F
Item: LabelColor: Blue on Translucent
Country of Origin (subject to change): United States

Description

Label, Color Blue on Translucent, Legend Blank, Width 1 In., Height 2-1/2 In., Material Vinyl, For Use With TLS 2200(R) Thermal Transfer Portable Printer, Labels per Roll 100, Temp. Range -40 Degrees to 158 Degrees F, Standards ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized

Reviews