Label Cartridge, Black, 1-1/5 In. W

BRADY| Zoro #: G0824975| Mfr #: M71EP-168-593-BK

$100.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0824975 Mfr #: M71EP-168-593-BK
Adhesive: YesStandards: ASTM D 1000; ASTM D 2979; UL Recognized
Legend: BlankItem: Label Cartridge
Material: PolyesterTemp. Range: -4 Degrees to 212 Degrees F
Width: 1.200"Height: 1-29/32"
Color: BlackLabels per Roll: 100
Country of Origin (subject to change): United States

Product Description

Label Cartridge, Thermal Transfer, Label Type Raised Panel Label, Temp. Range (F) -4DF to 212DF, Label Height (In.) 1.9, Label Width (In.) 1.2, Label Material Adhesive Taped Polyester B593, Labels per Roll 100, Color Black, Labels per Package 100, Application General & Industrial ID, Panel ID, Raised Panel Labels, Material Adhesive Taped Polyester B593, Features Integrated Chip for Self-Adjusting Head in Printer, For Use With BMP71 Printer and Ribbon G0143385

Product Reviews

Save 15%. Sign up for Z-mail.