Brady
Label Cartridge, Black on White, Labels/Roll: 480
- Zoro #: G5579052
- Mfr #: M-47-422
Tap to zoom
Hover or click to zoom
$62.26
- Printer Series Compatibility: BMP41, BMP51, BMP53
- Item: Label Cartridge
- Color: Black on White
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $62.26
Brady #M-47-422 Specifications
- Zoro #: G5579052
- Mfr #: M-47-422
- Printer Series Compatibility: BMP41, BMP51, BMP53
- Item: Label Cartridge
- Color: Black on White
- Width: 1/2"
- Length: 1-1/2"
- Height: 1"
- Material: B-422 Permanent Polyester
- Labels per Roll: 480
- Label Type: Permanent Adhesive
- Background Color: White
- Printer Series Compatability: BMP41/51/53
- Adhesive: Permanent Acrylic
- Standards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA; UL Recognized
- Temp. Range: -40 Degrees to 212 Degrees F
- Tape Material: Polyester
- Legend: No Legend
- For Use With: BMP(R)41 Label Printer, BMP(R)51 Label Printer, BMP(R)53 Label Printer
- Application: Barcode Labeling, Circuit Board Marking, Component and Equipment ID, Rating Plates, Solar Panel ID
- Tape Format: Die Cut - Tag
- Length (Straight Wireway): 1 in
- Adhesive Material: Acrylic
- Material Properties: Halogen Free
- Resistance Properties: Chemical-Resistant, Corrosion-Resistant, Heat-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
- Maximum Service Temperature: 212 Degrees F
- Ribbon Color: Black
- Preprinted Text: No Legend
- Label Color & Finish - Patch Panel & Terminal Block Labels: White ( Gloss )
- Label Material: Polyester
- Compatible Mfr Part Number: R6000
- Material Series: B-422
- Ribbon Formulation: Resin
- Label Color: White
- Label Height: 1/2 in
- Product Type: Panel Component Label
- Label Width: 1 in
- Adhesive Subhead - Patch Panel & Terminal Block Labels: Aggressive Permanent Acrylic Adhesive
- Compatible Grainger Part Number: 22NA78
- Material Properties - Patch Panel & Terminal Block Labels: Halogen Free
- Label Media Format: Precut Roll Cartridge
- Secondary Label Included: No
- Number of Labels Included: 480
- Label Finish: Gloss
- For Print Method: Thermal Transfer
- Label Thickness: 0.004 in
- Labels per Row: 1
- Adhesive Properties: Aggressive Permanent Adhesive
- Label Size (HxW) - Patch Panel & Terminal Block Labels: 1/2 in x 1 in
- Ribbon Series: R6000
- Material Subhead - Patch Panel & Terminal Block Labels: Halogen Free Polyester
- Adhesive Strength - Patch Panel & Terminal Block Labels: Aggressive Permanent
- Print Technology: Thermal-Transfer
- Minimum Service Temperature: -40 Degrees F
- Roll Size (WxL) - Patch Panel & Terminal Block Labels: 1 in
- Indoor/Outdoor Usage: Outdoor
- Label & Ribbon Color - Patch Panel & Terminal Block Labels: Black on White
- Label Shape: Rectangle
- Number of Labels Included - Patch Panel & Terminal Block Label Printer Labels: 480
- Label Width: 1 in
- Country of Origin (subject to change): Mexico
Description
Label Cartridge, Labels per Roll 480, Material B-422 Permanent Polyester
Reviews of Brady #M-47-422
Explore more
- Brady Label, White/Translucent, Labels/Roll: 3000 THT-134-461-3
- Brady Printer Label, Red/White, Labels/Roll: 200 B30-262-569-CLP4B
- Brady Raised Panel Label, Yellow, Labels/Roll: 510 B30EP-172-593-YL
- Brady Label, White, Labels/Roll: 250 PTL-31-351
- Brady Label, Silver, Labels/Roll: 100 PTL-37-486
- Brady Label, White, Labels/Roll: 750 PTL-81-499
- Brady Label Tape Cartridge, Green, Labels/Roll: Continuous 13555
- Brady Thermal Transfer Label, White, Labels/Roll: 10,000 THT-162-499-10
- Amp EET-0920G-4 1-1768018-4
- Amp EET-2551V-8A 7-1768018-7
- Panduit Thermal Transfer Label, 0.5x1.5, PK5000 S050X150YAJ
- Brady Safety Labels