Label Cartridge, Black/White/Translucent

BRADY| Zoro #: G0959061| Mfr #: M21-750-427

$26.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Color: Black/White/Clear
Width: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0959061 Mfr #: M21-750-427
Standards: ASTM D 1000; ASTM D 2979; ASTM G 155; UL RecognizedColor: Black/White/Clear
Width: 3/4"Length: 14 ft.
Tape Material: VinylLabel Type: Self-Laminating Vinyl
For Use With: BMP(R)21 Label Printer (Mfr Model # BMP21), BMP(R)21-Plus Label Printer (Mfr Model # BMP21-PLUS), BMP(R)21-Lab Label Printer (Mfr Model # BMP21-LAB), ID Pal Printer, Lab Pal PrinterTemp. Range: -40 Degrees to 158 Degrees F
Application: Smooth, Flat Surfaces, Textured SurfacesCountry of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Black/White/Clear, Label Type Self-Laminating Vinyl, Tape Material Vinyl, Width 3/4 In., Length 14 ft., For Use With BMP(R)21 Label Printer (Mfr Model # BMP21), BMP(R)21-Plus Label Printer (Mfr Model # BMP21-PLUS), BMP(R)21-Lab Label Printer (Mfr Model # BMP21-LAB), ID Pal Printer, Lab Pal Printer, Temp. Range -40 Degrees to 158 Degrees F

Reviews