*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Label Cartridge, Black/White, 1-1/67 In. W

BRADY| Zoro #: G0983683| Mfr #: XPS-375-CONT

$68.43 /ea

This item ships free. Details.Standard ground shipping.
Details:
For Use With: Mfr. No. XPERT-ABC and XPERT-KEY Printer
Standards: ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized
Width: 41/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0983683 Mfr #: XPS-375-CONT
For Use With: Mfr. No. XPERT-ABC and XPERT-KEY PrinterStandards: ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized
Width: 41/64"Shrink Ratio: 3:1
Height: 8 ft.Item: Label Tape Cartridge
Temp. Range: -67 Degrees to 275 Degrees FColor: Black on White
Country of Origin (subject to change): Mexico

Description

Label Cartridge, Heat Shrink Sleeve, Wire Marking, Diameter 0.375 In, Label Material Polyolefin B342, Color Black on White, Shrink Ratio 3 to 1, Temperature Range -67 to 275 F, Self-Extinguishing, For Use With G1564245 and G2441546 Printer, Meets MIL Standards, Roll Length 8 Ft

Reviews