KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Label Cartridge, Black/White, 1 In. W

BRADY| Zoro #: G0674764| Mfr #: XC-1000-422

$62.54 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tape Material: Polyester
Standards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized
Adhesive: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0674764 Mfr #: XC-1000-422
Tape Material: PolyesterStandards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized
Adhesive: YesLength: 30 ft.
Item: Label Tape CartridgeTemp. Range: -40 Degrees to 212 Degrees F
Label Type: Permanent AdhesiveFor Use With: Mfr. No. XPERT-ABC and XPERT-KEY Printer
Width: 1"Application: Voice/Data Center, Textured Surfaces, Component Identification
Color: Black/WhiteCountry of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Black/White, Label Type Permanent Adhesive, Tape Material Polyester, Width 1 In., Length 30 ft., For Use With Mfr. No. XPERT-ABC and XPERT-KEY Printer, Adhesive Yes, Temp. Range -40 Degrees to 212 Degrees F, Labels per Roll Continuous, Background Color Black/White

Reviews