KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Label Cartridge, Black/White, 1/2 In. W

BRADY| Zoro #: G1666366| Mfr #: X-83-499

$38.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 0.5" Dia.
Includes: 300/Roll
Item: Label Tape Cartridge
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1666366 Mfr #: X-83-499
Size: 0.5" Dia.Includes: 300/Roll
Item: Label Tape CartridgeFor Use With: Mfr. No. XPERT-KEY, LABXPERT-KEY
Standards: ASTM D 1000; CSA; Halogen Free (DIN VDE 0472 Part 815); UL RecognizedCountry of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Size 0.5 In. Dia., For Use With Mfr. No. XPERT-KEY, LABXPERT-KEY, Includes 300/Roll, Standards ASTM D 1000; CSA; Halogen Free (DIN VDE 0472 Part 815); UL Recognized

Reviews