DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Label Cartridge, Black/White, 1/4 In. W

BRADY| Zoro #: G1724861| Mfr #: XPS-125-CONT

$43.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 15/64"
Color: Black on White
Temp. Range: -67 Degrees to 275 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1724861 Mfr #: XPS-125-CONT
Width: 15/64"Color: Black on White
Temp. Range: -67 Degrees to 275 Degrees FStandards: ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized
For Use With: Mfr. No. XPERT-ABC and XPERT-KEY PrinterHeight: 8 ft.
Item: Label Tape CartridgeShrink Ratio: 3:1
Country of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Color Black on White, Width 15/64 In., Height 8 ft., For Use With Mfr. No. XPERT-ABC and XPERT-KEY Printer, Shrink Ratio 3:1, Temp. Range -67 Degrees to 275 Degrees F, Standards ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized

Reviews