Label Cartridge, Black/White, 19 In. W

BRADY| Zoro #: G2159062| Mfr #: XC-475-412

$44.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tape Material: Polypropylene
Length: 24 ft.
Color: Black/White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2159062 Mfr #: XC-475-412
Tape Material: PolypropyleneLength: 24 ft.
Color: Black/WhiteTemp. Range: -40 Degrees to 122 Degrees F
Standards: ASTM B 117; ASTM D 1000; ASTM D 1938; ASTM G 155Width: 19"
Item: Label Tape CartridgeApplication: Punch Block, Patch Panel and Faceplate Identification
Adhesive: NoPrinter Series Compatability: IDXPERT
Label Type: Nonadhesive Slide in StripsCountry of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Black/White, Label Type Nonadhesive Slide in Strips, Tape Material Polypropylene, Width 19 In., Length 24 ft., Adhesive No, Temp. Range -40 Degrees to 122 Degrees F

Reviews