Label Cartridge, Black/White, 19 In. W

BRADY| Zoro #: G1444082| Mfr #: XC-500-422

$56.83 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Printer Series Compatability: IDXPERTApplication: Voice/Data Outlet IdentificationLabel Type: Permanent Adhesive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1444082 Mfr #: XC-500-422
Printer Series Compatability: IDXPERTApplication: Voice/Data Outlet Identification
Label Type: Permanent AdhesiveTemp. Range: -40 Degrees to 212 Degrees F
For Use With: Mfr. No. XPERT-ABC and XPERT-KEY PrinterLength: 30 ft.
Item: Label Tape CartridgeColor: Black/White
Tape Material: PolyesterAdhesive: Yes
Width: 19"Standards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized
Country of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Black/White, Label Type Permanent Adhesive, Tape Material Polyester, Width 19 In., Length 30 ft., Adhesive Yes, Temp. Range -40 Degrees to 212 Degrees F, Labels per Roll Continuous, Background Color Black/White

Reviews