KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Label Cartridge, Black/White, 19 In. W

BRADY| Zoro #: G0435136| Mfr #: XC-625-422

$52.19 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 19"
Temp. Range: -40 Degrees to 122 Degrees F
Tape Material: Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0435136 Mfr #: XC-625-422
Width: 19"Temp. Range: -40 Degrees to 122 Degrees F
Tape Material: PolyesterItem: Label Tape Cartridge
Color: Black/WhiteApplication: Punch Block, Patch Panel and Faceplate Identification
Label Type: Permanent AdhesiveLength: 30 ft.
Adhesive: YesStandards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized
Country of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Black/White, Label Type Permanent Adhesive, Tape Material Polyester, Width 19 In., Length 30 ft., Adhesive Yes, Temp. Range -40 Degrees to 122 Degrees F

Reviews